ANSELL

ANSELL Gloves 93-250 TouchNTuff Size 6.5-7

  • ERIKS:12999638
  • Manufacturer:076490471224
Image 1
Image 2
Image 1
Image 2
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€26.42

-

5+

€24.90

5.75%

10+

€21.87

17.24%

20+

€21.11

20.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Material
Nitrile
Glove size
6,5-7
Powdered
No
Colour
Anthracite / Grey