






| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.92 | - |
5+ | €19.72 | 5.75% |
10+ | €17.32 | 17.24% |
20+ | €16.71 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | TouchNTuff® |
Type | Disposable Glove |
Material | Nitrile |
Glove size | 7.5-8 (M) |
Sterile | No |
Powdered | No |
Antistatic | Yes |
Latex-free | Yes |
Silicone-free | Yes |
Length | 24 cm |
Cuff type | Standard |
Packaging | Box with 100 pieces |
Thickness | 0.125 mm |
Finger Thickness | 0.14 mm |
Colour | Green |
Approvals | Category III, EN 374:2003, , EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 18889:2019, ISO 9001 |
AQL (Acceptable Quality Level) | 1.5 |
Protection against chemical risk | Yes |
Cuff Style | Beaded |
Glove Outer Material | Nitrile |
External Glove Surface | Smooth |
Category III | Yes |
EN ISO 374-1:2016 | Yes |
EN ISO 374-1:2016 Type B | Yes |
Length | 9.45 in |