






As the world’s best-selling disposable nitrile glove, the TouchNTuff 92-600 is known for a comfortable fit with reliable chemical splash protection. The proprietary nitrile formulation provides robust durability with a soft and silky feel for extended wear. TouchNTuff® 92-600 gloves feature TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes. The silicone free design is paint, finish, and coating friendly. Also available in smaller packages for vending machines.
€26.73/ per boxexcl. VAT
€32.34incl. VAT
67 In stock - Available while stock lasts - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.73 | - |
5+ | €25.19 | 5.75% |
10+ | €22.12 | 17.24% |
20+ | €21.35 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | TouchNTuff® |
Type | Disposable Glove |
Material | Nitrile |
Glove size | 6.5-7 (S) |
Sterile | No |
Powdered | No |
Antistatic | Yes |
Latex-free | Yes |
Silicone-free | Yes |
Length | 24 cm |
Cuff type | Standard |
Packaging | Box with 100 pieces |
Thickness | 0.125 mm |
Finger Thickness | 0.14 mm |
Colour | Green |
Approvals | Category III, EN 374:2003, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 18889:2019, ISO 9001 |
AQL (Acceptable Quality Level) | 1.5 |
Protection against chemical risk | Yes |
Cuff Thickness | 0.08 mm |
Cuff Style | Beaded |
Glove Outer Material | Nitrile |
Internal Glove Surface | Powder-Free, Chlorinated, Silicone Free |
External Glove Surface | Smooth |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN ISO 374-1:2016 | Yes |
EN ISO 374-1:2016 Type B | Yes |
EN ISO 374-5:2016 | Yes |
Length | 9.45 in |