




€36.19/ pairexcl. VAT
€43.79incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.73 | - |
6+ | €41.21 | 5.75% |
12+ | €36.19 | 17.24% |
24+ | €34.93 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | Long-cuff Natural Rubber Gloves |
Series | AlphaTec® |
Type | Long-cuff Natural Rubber Gloves |
Type | Long-cuff Natural Rubber Gloves |
Glove size | 7.5 |
Material | Natural rubber latex |
Colour | Black |
Coating | Natural rubber latex |
Coating material | Natural rubber latex |
Coating type | Natural rubber latex |
Coating Colour | Black |
Length | 610 mm |
Cuff Style | Beaded |
Cuff type | Long-cuff |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Protection against mechanical risk | Yes |
Protection against chemical risk | Yes |
Protection against heat and fire risk | Yes |
AQL (Acceptable Quality Level) | 0.65 |
Category II | No |
Category III | Yes |
Norm | REACH |
EN 388:2016 | 3121B |
EN ISO 374-1:2016 | AKLMPT |
EN ISO 374-5:2016 | 1 |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE 0493, EN ISO 374-1:2016, EN 374:2003, EN ISO 374-5:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III, REACH Compliant |