




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 87-063 |
Series | AlphaTec® |
Type | 87-063 |
Glove size | 10.5 |
Liner Material | Cotton flock |
Colour | Yellow |
Coating Colour | Yellow |
Length | 320 mm |
Cuff Style | Beaded |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
FoodContact | Yes |
EN 388:2016 | 3110A |
EN ISO 374-1:2016 | AKLNPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE 0493, EN 374:2003, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact |
Possible Sensitizer Ingredients | Natural rubber proteins, Zinc 2-mercaptobenzothiazole, Parabens, Zinc Dibutyldithiocarbamate, Zinc Diethyldithiocarbamate |