




€19.94/ pairexcl. VAT
€24.13incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.69 | - |
12+ | €24.09 | 13.00% |
72+ | €22.71 | 18.00% |
144+ | €19.94 | 28.00% |
288+ | €19.24 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® |
Type | 80-813 |
Series | ActivArmr® |
Type | 80-813 |
Glove size | 10 |
Material | Fiber glass, Modacrylic, DuPont™ Kevlar |
Colour | Black / Green |
Liner Colour | Green |
Coating Colour | Black |
Gauge | 13 |
Length | 225 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 2X42C |
EN 407:2004 | 412110 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, ANSI Cut A4, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN407:2020, Fire Standard Text, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate |