




€21.85/ pairexcl. VAT
€26.44incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.35 | - |
12+ | €26.40 | 13.00% |
36+ | €24.89 | 18.00% |
72+ | €21.85 | 28.00% |
144+ | €21.09 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Powerflex® |
Type | 80-658 |
Series | Powerflex® |
Type | 80-658 |
Glove size | 11 |
Material | Stainless steel, Nylon, Fiber glass, Cotton, Kevlar |
Colour | Blue/Green Grey |
Liner Colour | Green / Grey |
Coating Colour | Blue |
Gauge | 7 |
Length | 250 mm |
Cuff Style | Extra long |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | XX43E |
EN 407:2004 | X2XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 407:2004, CE Number, EN 420:2003 + A1:2009, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins (in the coating and in the elastic cuff), Zinc Diethyldithiocarbamate |