




€20.27/ pairexcl. VAT
€24.53incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.30 | - |
12+ | €20.27 | 13.00% |
36+ | €19.11 | 18.00% |
72+ | €16.78 | 28.00% |
144+ | €16.19 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Powerflex® |
Type | 80-600 |
Series | Powerflex® |
Type | 80-600 |
Type | Cut protection |
Glove size | 9 |
Material | Kevlar® |
Colour | Blue / White |
Liner Colour | White |
Coating material | Natural rubber latex |
Coating Colour | Blue |
Gauge | 10 |
Length | 250 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 3444C |
EN 407:2004 | X2XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, EN 407:2004, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A2, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Dithiocarbamate, Natural rubber proteins, Zinc 2-mercaptobenzothiazole |