




€4.10/ pairexcl. VAT
€4.96incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
12+ | €4.96 | 13.00% |
72+ | €4.67 | 18.00% |
144+ | €4.10 | 28.00% |
288+ | €3.96 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Powerflex® |
Type | 80-100 |
Series | Powerflex® |
Type | 80-100 |
Type | Cut protection |
Glove size | 7 |
Material | Cotton/PE |
Colour | Blue / Grey |
Liner Colour | Grey |
Coating material | Natural latex |
Coating Colour | Blue |
Gauge | 10 |
Length | 235 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
Norm | CE Category 2 |
EN 388:2016 | 2242B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A2, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins, Zinc Dibutyldithiocarbamate, Zinc Diethyldithiocarbamate |