




€2.31/ pairexcl. VAT
€2.80incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.82 | - |
50+ | €2.45 | 13.00% |
100+ | €2.31 | 18.00% |
200+ | €2.03 | 28.00% |
400+ | €1.96 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Virtex™ |
Type | 79-700 |
Series | Virtex™ |
Type | 79-700 |
Glove size | 8 |
Material | Aquadri 2 |
Colour | Blue |
Coating Colour | Blue |
Length | 310 mm |
Cuff Style | Straight |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 1001A |
EN ISO 374-1:2016 | JKT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
Approvals | CE Number, EN 374:2003, EN ISO 374-1:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 421:2010, Food Type: Rubber, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate, Zinc 2-mercaptobenzothiazole |