ANSELL

ANSELL Gloves 79-340 AlphaTec Size 7.5-8

  • ERIKS:12315677
  • Manufacturer:076490445546
Image 1
Image 2
Image 1
Image 2
DESCRIPTION
A cotton flocking food approved reusable nitrile glove individually packed.
Suitable for contact with all food stuffs
Pair packed
Straight cuff for an easy turn down
Contains no natural rubber
Outstanding flexibility, even in cold conditions

STANDARDS AND CERTIFICATIONS
EN374_LowChemicalResistance
KOS
EN 374 Microorganism
2001
2001X
EN 420:2003 + A1:2009;
Category III
REACH Compliant
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€3.90

-

12+

€3.39

13.00%

72+

€3.20

18.00%

144+

€2.81

28.00%

288+

€2.71

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
8