




€6.22/ pairexcl. VAT
€7.53incl. VAT
Sold per: 12Min. order: 12
216 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.22 | - |
72+ | €5.86 | 5.75% |
144+ | €5.15 | 17.24% |
288+ | €4.97 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ProFood® |
Type | 78-110 |
Series | ProFood® |
Type | 78-110 |
Type | Cold protection |
Glove size | 7 |
Material | Spandex/Thermolite® |
Colour | White |
Liner Colour | White |
Gauge | 13 |
Length | 224 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 214XA |
EN 407:2004 | X1XXXX |
EN 511:2006 | 010 |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, EN 511:2006, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, EN 420:2003 + A1:2009, EN ISO 21420:2020, Food Type: Textile, EN 407:2004, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |