




€4.53/ pairexcl. VAT
€5.48incl. VAT
Sold per: 12Min. order: 12
96 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.21 | - |
12+ | €4.53 | 13.00% |
72+ | €4.27 | 18.00% |
144+ | €3.75 | 28.00% |
288+ | €3.62 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Versatouch® |
Type | 78-103 |
Series | Versatouch® |
Type | 78-103 |
Type | Cold protection |
Glove size | 9 |
Material | Acrylic/Spandex |
Liner Material | Acrylic |
Colour | Blue |
Liner Colour | Blue |
Gauge | 13 |
Length | 215 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 113XB |
EN 511:2006 | 010 |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, EN 511:2006, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, Food Type: Textile, Category II, REACH Compliant |