




€6.75/ pairexcl. VAT
€8.17incl. VAT
Sold per: 12Min. order: 12
36 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.76 | - |
12+ | €6.75 | 13.00% |
72+ | €6.36 | 18.00% |
144+ | €5.59 | 28.00% |
288+ | €5.39 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Therm-A-Knit® |
Type | 78-101 |
Series | Therm-A-Knit® |
Type | 78-101 |
Type | Cold protection |
Glove size | 9 |
Material | Cotton |
Colour | Blue |
Liner Colour | Blue |
Gauge | 13 |
Length | 224 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 214XA |
EN 407:2004 | X1XXXX |
EN 511:2006 | 010 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, CE Number, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, EN 388:2016, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |