




€5.52/ pairexcl. VAT
€6.68incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.67 | - |
12+ | €6.67 | 13.00% |
72+ | €6.29 | 18.00% |
144+ | €5.52 | 28.00% |
288+ | €5.33 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Therm-A-Knit® |
Type | 78-101 |
Series | Therm-A-Knit® |
Type | 78-101 |
Type | Cold protection |
Glove size | 7 |
Material | Cotton |
Colour | Blue |
Liner Colour | Blue |
Gauge | 13 |
Length | 224 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
Norm | CE-Category 2, EN 420, EN 388, EN 511 |
EN 388:2016 | 214XA |
EN 407:2004 | X1XXXX |
EN 511:2006 | 010 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, CE Number, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, EN 388:2016, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |