




€1.96/ pairexcl. VAT
€2.37incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.96 | - |
12+ | €1.71 | 13.00% |
72+ | €1.61 | 18.00% |
144+ | €1.41 | 28.00% |
288+ | €1.36 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Stringknits™ |
Type | 76-200 |
Series | Stringknits™ |
Type | 76-200 |
Type | General |
Glove size | 8 |
Material | Nylon |
Liner Material | Nylon |
Colour | White |
Liner Colour | White |
Gauge | 13 |
Length | 180 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 214XA |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |