




€1.57/ pairexcl. VAT
€1.90incl. VAT
Sold per: 1728Min. order: 1728
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.26 | - |
12+ | €1.97 | 13.00% |
72+ | €1.85 | 18.00% |
144+ | €1.63 | 28.00% |
288+ | €1.57 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Stringknits™ |
Type | 76-100 |
Series | Stringknits™ |
Type | 76-100 |
Type | General |
Glove size | 7 |
Material | Cotton |
Liner Material | Cotton |
Colour | Natural |
Liner Colour | Natural |
Gauge | 13 |
Length | 214 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 002XA |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |