




€23.22/ pieceexcl. VAT
€28.10incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.06 | - |
6+ | €26.45 | 5.75% |
12+ | €23.22 | 17.24% |
24+ | €22.41 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 72-286 |
Series | HyFlex® |
Type | 72-286 |
Glove size | 9 |
Material | Dyneema, Polyester, Spandex |
Colour | Blue |
Liner Colour | Blue |
Gauge | 10 |
Length | 260 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 2X4XD |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2003, CE Number, EN 420:2003 + A1:2009, Food Type: Textile, Category II, REACH Compliant |