




€21.41/ pairexcl. VAT
€25.91incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.73 | - |
12+ | €25.87 | 13.00% |
72+ | €24.38 | 18.00% |
144+ | €21.41 | 28.00% |
288+ | €20.66 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Vantage® |
Type | 70-750 |
Series | Vantage® |
Type | 70-750 |
Type | Cut protection |
Glove size | 8 |
Material | Lycra®/Stainless steel/Kevlar® |
Colour | Blue / Yellow |
Liner Colour | Blue / Yellow |
Gauge | 13 |
Length | 230 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
EN 388:2016 | 2X4XD |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN ISO 21420:2020 |