




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Neptune® |
Type | 70-225 |
Series | Neptune® |
Type | 70-225 |
Type | Cut protection |
Glove size | 10 |
Material | Kevlar® |
Colour | Yellow |
Liner Colour | Yellow |
Coating material | Neptune® |
Gauge | 7 |
Length | 230 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 144XD |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN 407:2004, EN ISO 21420:2020, EN407:2020, EN 388:2003, EN 420:2003 + A1:2009, CE Number, ANSI ABR 3, ANSI Cut A3, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |