




€10.86/ pairexcl. VAT
€13.14incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.08 | - |
12+ | €13.12 | 13.00% |
72+ | €12.37 | 18.00% |
144+ | €10.86 | 28.00% |
288+ | €10.48 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Neptune® |
Type | 70-215 |
Series | Neptune® |
Type | 70-215 |
Type | Cut protection |
Glove size | 10 |
Material | Kevlar® |
Colour | Yellow |
Liner Colour | Yellow |
Gauge | 7 |
Length | 230 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 144XB |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 407:2004, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A3, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |