




€7.19/ pairexcl. VAT
€8.70incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.98 | - |
12+ | €8.68 | 13.00% |
72+ | €8.18 | 18.00% |
144+ | €7.19 | 28.00% |
288+ | €6.94 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Neptune® |
Type | 70-205 |
Series | Neptune® |
Type | 70-205 |
Type | Cut protection |
Glove size | 7 |
Material | Aramid fibre |
Colour | Yellow |
Liner Colour | Yellow |
Gauge | 13 |
Length | 220 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 134XB |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN ISO 21420:2020, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |