




€11.49/ per boxexcl. VAT
€13.90incl. VAT
Sold per: 10Min. order: 10
9 In stock - Available while stock lasts - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.89 | - |
5+ | €13.09 | 5.75% |
10+ | €11.49 | 17.24% |
20+ | €11.09 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | TouchNTuff® |
Type | 69-318 |
Series | TouchNTuff® |
Type | 69-318 |
Glove size | XL |
Material | Natural rubber latex |
Colour | Natural |
Thickness | 0.12 mm |
Finger Thickness | 0.14 |
Length | 240 mm |
Cuff Style | Beaded |
Powdered | No |
Silicone-free | Yes |
Antistatic | No |
AQL (Acceptable Quality Level) | 1.5 |
Category III | Yes |
Norm | CE Category 3, simple chemical protection, AQL value: 1.5 |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |