ANSELL

ANSELL Gloves 69-318 TouchNTuff Size 5.5-6

  • ERIKS:12647670
Image 1
Image 2
Image 1
Image 2
Description
Ambidextrous, same glove fits both hands. Convenient and economical. Stocks can be kept to a minimum. Flexible and comfortable to wear. Cooler than vinyl, with superior finger flexibility and grip. Available in both powdered and powder-free versions.

Ideal Applications
  • Laboratory analysis
  • Electronic manufacture
  • Pharmaceuticals
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYPE B KPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€144.81

-

5+

€136.49

5.75%

10+

€119.84

17.24%

20+

€115.68

20.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
6
Material
Natural rubber latex
Colour
Natural