




€9.37/ pairexcl. VAT
€11.34incl. VAT
Sold per: 288Min. order: 288
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.48 | - |
6+ | €11.73 | 13.00% |
24+ | €11.05 | 18.00% |
48+ | €9.71 | 28.00% |
96+ | €9.37 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 62-401 |
Series | AlphaTec® |
Type | 62-401 |
Glove size | 7 |
Material | Cotton jersey |
Liner Material | Cotton jersey |
Colour | Blue/Natural |
Liner Colour | Natural |
Coating Colour | Blue |
Length | 320 mm |
Cuff Style | Gauntlet |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 3131B |
EN ISO 374-1:2016 | AKLMPT |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | 02XXXX |
EN 511:2006 | 011 |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, ANSI Cut A2, EN ISO 374-1:2016, EN 374:2003, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, |
Possible Sensitizer Ingredients | Natural rubber proteins, Zinc Diethyldithiocarbamate |