




€23.99/ pairexcl. VAT
€29.03incl. VAT
Sold per: 12Min. order: 12
48 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.58 | - |
6+ | €23.99 | 13.00% |
36+ | €22.62 | 18.00% |
72+ | €19.86 | 28.00% |
144+ | €19.17 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 58-735 |
Series | AlphaTec® |
Type | 58-735 |
Glove size | 8 |
Material | Ansell INTERCEPT™ Technology |
Colour | Hi Vis Yellow / Grey |
Liner Colour | Hi Vis Yellow |
Coating Colour | Grey |
Gauge | 18 |
Length | 350 mm |
Cuff Style | Extended |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4X32C |
EN ISO 374-1:2016 | AJKLMNOPT |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | OEKO-TEX® Centexbel, ANSI ABR 6, ANSI Cut A3, CE Number, EN ISO 374-1:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 1149-1/2/3, EN 374:200 |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |