




€11.00/ pairexcl. VAT
€13.31incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.28 | - |
6+ | €13.29 | 13.00% |
36+ | €12.53 | 18.00% |
72+ | €11.00 | 28.00% |
144+ | €10.62 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 58-535W |
Series | AlphaTec® |
Type | 58-535W |
Type | Chemical protection |
Glove size | 7 |
Material | Nitrile |
Liner Material | Nylon |
Colour | White |
Coating material | Nitrile |
Coating Colour | Green / Grey |
Length | 356 mm |
Cuff Style | Safety cuff |