ANSELL

ANSELL Gloves 58-535W AlphaTec Size 11

  • ERIKS:11801978
  • Manufacturer:076490463069
Image 1
Image 2
Image 1
Image 2
Description
The AlphaTec incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. Models with white nylon liner are recommended for indoor applications, whereas models with black acrylic liner are recommended for outdoor applications. Antistatic according to EN1149.

Ideal Applications
  • Chemical handling
  • Printing industry
  • Mining
  • Aerospace
  • Emergency services
  • Maintenance
  • Agrochemicals
  • Chemical handling, especially caustics and solvents
  • Handling objects coated in grease and oils
  • Refining - Oil & Petrol
Chemical protection : EN374:2003 JKL; EN ISO 374-1:2016 TYPE A AJKLOPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016
Mechanical protection : EN388:2003 4121; EN388:2016 4142A
Thermal protection : EN407 X1XXXX
Save to list

€13.29/ pairexcl. VAT

€16.08incl. VAT

Sold per: 12Min. order: 12

66 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.28

-

6+

€13.29

13.00%

36+

€12.53

18.00%

72+

€11.00

28.00%

144+

€10.62

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
58-535W
Series
AlphaTec®
Type
58-535W
Type
Chemical protection
Glove size
11
Material
Nitrile
Liner Material
Nylon
Colour
White
Coating material
Nitrile
Coating Colour
Green / Grey
Length
356 mm
Cuff Style
Safety cuff