




€7.52/ pairexcl. VAT
€9.10incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.45 | - |
12+ | €9.09 | 13.00% |
36+ | €8.57 | 18.00% |
72+ | €7.52 | 28.00% |
144+ | €7.26 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 58-335 |
Series | AlphaTec® |
Type | 58-335 |
Glove size | 10 |
Material | Aquadri 2 |
Colour | Green/Black/Bright Yellow |
Liner Colour | Black / Yellow |
Coating Colour | Green |
Length | 380 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4101A |
EN ISO 374-1:2016 | JKLOPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 5, EN 374:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |