




€9.40/ pairexcl. VAT
€11.37incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.06 | - |
12+ | €11.36 | 13.00% |
72+ | €10.71 | 18.00% |
144+ | €9.40 | 28.00% |
288+ | €9.08 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 58-128 |
Series | AlphaTec® |
Type | 58-128 |
Glove size | 9 |
Material | Nylon |
Liner Material | Nylon |
Colour | Grey / White |
Liner Colour | White |
Coating Colour | Grey |
Length | 280 mm |
Cuff Style | Straight |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 2121A |
EN ISO 374-1:2016 | JKLOPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, CE Number, EN ISO 374-1:2016, EN 374:2003, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |