




€23.29/ pairexcl. VAT
€28.18incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 53-001 |
Series | AlphaTec® |
Type | 53-001 |
Glove size | 8 |
Liner Material | Nylon |
Colour | Black/White |
Liner Colour | White |
Coating Colour | Black |
Length | 350 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
EN 388:2016 | 3121A |
EN ISO 374-1:2016 | ACFGJKLMNOPST |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 407:2004, EN 420:2003 + A1:2009, OEKO-TEX 1803027 Centexbel |