




€6.05/ pairexcl. VAT
€7.32incl. VAT
Sold per: 1728Min. order: 1728
420 In stock - Estimated delivery date 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
12+ | €7.57 | 13.00% |
72+ | €7.13 | 18.00% |
144+ | €6.26 | 28.00% |
288+ | €6.05 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | EDGE® |
Type | 48-701 |
Series | EDGE® |
Type | 48-701 |
Glove size | 10 |
Material | HPPE, Spandex, Polyester |
Colour | Black / Grey |
Liner Colour | Grey |
Coating material | PU (Polyurethane) |
Coating Colour | Black |
Gauge | 13 |
Length | 220 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 4342B |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 6, ANSI Cut A2, CE Number, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |