





| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.97 | - |
12+ | €2.58 | 13.00% |
72+ | €2.44 | 18.00% |
144+ | €2.14 | 28.00% |
288+ | €2.06 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 48-101 |
Series | HyFlex® |
Type | 48-101 |
Type | Precision |
Glove size | 10 |
Material | Nylon |
Liner Material | Nylon |
Colour | Black |
Liner Colour | Black |
Coating material | PU (Polyurethane) |
Coating Colour | Black |
Gauge | 13 |
Length | 220 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 4131A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |