




€5.82/ pairexcl. VAT
€7.04incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.08 | - |
12+ | €7.03 | 13.00% |
72+ | €6.63 | 18.00% |
144+ | €5.82 | 28.00% |
288+ | €5.62 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® Hylite™ |
Type | 47-409 |
Series | ActivArmr® Hylite™ |
Type | 47-409 |
Glove size | 7 |
Material | Interlock cotton |
Colour | Blue / White |
Liner Colour | White |
Coating Colour | Blue |
Length | 273 mm |
Cuff Style | Nitragold™ |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 3111A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |