




€3.37/ pairexcl. VAT
€4.08incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.68 | - |
12+ | €4.07 | 13.00% |
72+ | €3.84 | 18.00% |
144+ | €3.37 | 28.00% |
288+ | €3.25 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Flex® |
Type | 47-200 |
Series | Flex® |
Type | 47-200 |
Type | Oil-Repellent |
Glove size | 7 |
Material | Interlock cotton |
Colour | Green / White |
Liner Colour | White |
Coating material | Nitrile |
Coating Colour | Green |
Length | 272 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 2111A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A1, Category II, REACH Compliant |