ANSELL

ANSELL Gloves 47-200 ActivArmr Size 7

  • ERIKS:11801935
  • Manufacturer:076490615178
Image 1
Image 2
Image 1
Image 2
Light nitrile dipped coating on an interlock liner. Provides the coolness and comfort of cotton but with far superior grip and much better resistance to snags, puncture and abrasion. The nitrile coating repels oil and grease. Lasts five times longer than an ordinary cotton glove.
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€4.26

-

12+

€3.71

13.00%

72+

€3.49

18.00%

144+

€3.07

28.00%

288+

€2.96

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
6.5
Material
Interlock cotton
Coating Colour
Green