




€15.63/ pairexcl. VAT
€18.91incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.96 | - |
6+ | €15.63 | 13.00% |
18+ | €14.73 | 18.00% |
36+ | €12.93 | 28.00% |
72+ | €12.48 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® |
Type | 43-217 |
Series | ActivArmr® |
Type | 43-217 |
Glove size | 11 |
Material | Goatskin |
Colour | White |
Liner Colour | White |
Coating Colour | White |
Length | 340 mm |
Cuff Style | Gauntlet |
Latex-free | No |
Category III | Yes |
EN 388:2016 | 2121A |
EN 407:2004 | 41XX4X |
EN 420:2003 + A1:2009 | Yes |
EN 12477:2001 + A1:2005 | Yes |
Approvals | ANSI ABR 3, CE Number, EN 407:2004, ANSI Cut A1, EN 388:2003, EN 388:2016, EN 420:2003 + A1:2009, EN 12477:2001 + A1:2005, Category III, REACH Compliant |