




€49.15/ pairexcl. VAT
€59.47incl. VAT
Sold per: 6Min. order: 6
12 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.49 | - |
6+ | €49.15 | 13.00% |
18+ | €46.32 | 18.00% |
36+ | €40.67 | 28.00% |
72+ | €39.26 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Mercury® |
Type | 43-113 |
Series | Mercury® |
Type | 43-113 |
Type | Protection against heat |
Glove size | 10 |
Material | Aramid fibre |
Liner Material | Cotton/Kevlar |
Colour | Yellow |
Liner Colour | Yellow |
Gauge | 7 |
Length | 330 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 154XE |
EN 407:2004 | 43421X |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, ANSI Cut A5, CE Number, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN407:2020, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |