




€20.47/ pairexcl. VAT
€24.77incl. VAT
Sold per: 12Min. order: 12
36 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.53 | - |
12+ | €20.47 | 13.00% |
36+ | €19.29 | 18.00% |
72+ | €16.94 | 28.00% |
144+ | €16.35 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Flex® |
Type | 42-474 |
Series | Flex® |
Type | 42-474 |
Type | Protection against heat |
Glove size | 10 |
Material | Nitrile/PE |
Liner Material | Polyester & non-woven poly-cotton |
Colour | Grey |
Liner Colour | Grey |
Coating material | Nitrile |
Length | 343 mm |
Cuff Style | Gauntlet |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 2241B |
EN 407:2004 | X2XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, ANSI Cut A2, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN ISO 21420:2020, Category III, REACH Compliant |