ANSELL

ANSELL Gloves 39-124 AlphaTec Size 9

  • ERIKS:12183179
Image 1
Image 2
Image 1
Image 2
Description
Ansell’s Sol-Knit industrial glove provides heavy-duty mechanical and chemical protection for a wide variety of work environments. This very tough glove offers optimum comfort of use thanks to its natural shape that makes it well suited for use with long-lasting tasks. Superior dexterity and the high levels of wet and dry grip contribute to wearer safety and ultimately to the overall productivity. When you need a rugged glove with chemical protection, Sol-Knit is the smart choice.

Ideal Applications
  • Maintenance
  • Sub-assembly handling
  • Tank filling
  • Degreasing
  • Metal fabrication
  • Chemical processing and preparation
  • Agrochemicals
Mechanical risks : EN388:2003 4111
Chemical protection : EN374:2003
Micro-organisms protection : EN374:2003
Thermal protection : EN407 X1XXXX
Save to list

€8.90/ pairexcl. VAT

€10.77incl. VAT

Sold per: 72Min. order: 72

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.36

-

12+

€10.75

13.00%

36+

€10.14

18.00%

72+

€8.90

28.00%

144+

€8.59

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
9
Material
Interlock cotton
Colour
Green
Coating Colour
Green