ANSELL

ANSELL Gloves 39-122 AlphaTec Size 7

  • ERIKS:11801910
Image 1
Image 2
Image 1
Image 2
  • Provides heavy duty mechanical and chemical protection for a wide variety of work environments and offers optimum comfort, thanks to its natural shape that makes it well-suited for use with long-lasting tasks.
Save to list

€8.57/ pairexcl. VAT

€10.37incl. VAT

Sold per: 72Min. order: 72

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.90

-

12+

€10.35

13.00%

36+

€9.76

18.00%

72+

€8.57

28.00%

144+

€8.27

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
Sol-Knit®
Type
39-122
Series
Sol-Knit®
Type
39-122
Glove size
7
Material
Interlock cotton
Colour
Green
Coating Colour
Green
Length
310 mm
Cuff Style
Gauntlet
Latex-free
Yes
Silicone-free
No
Antistatic
Yes
Category III
Yes
EN 388:2016
4111B
EN ISO 374-1:2016
JKT
EN ISO 374-5:2016
Yes
EN 407:2004
X1XXXX
EN 420:2003 + A1:2009
Yes
Approvals
ANSI ABR 4, CE Number, ANSI Cut A1, EN ISO 374-1:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, EN 407:2004, Food Type: Ru
Possible Sensitizer Ingredients
Zinc 2-mercaptobenzothiazole