




€10.35/ pairexcl. VAT
€12.52incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.90 | - |
12+ | €10.35 | 13.00% |
36+ | €9.76 | 18.00% |
72+ | €8.57 | 28.00% |
144+ | €8.27 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Sol-Knit® |
Type | 39-122 |
Series | Sol-Knit® |
Type | 39-122 |
Type | Chemical protection |
Glove size | 10 |
Material | Nitrile |
Liner Material | Cotton, Interlock |
Colour | Green |
Coating material | Nitrile, rough finish |
Coating Colour | Green |
Length | 310 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | No |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4111B |
EN ISO 374-1:2016 | JKT |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, CE Number, ANSI Cut A1, EN ISO 374-1:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, EN 407:2004, Food Type: Ru |
Possible Sensitizer Ingredients | Zinc 2-mercaptobenzothiazole |