ANSELL

ANSELL Gloves 39-035 Comasec Size 9

  • ERIKS:13671159
Image 1
Image 2
Image 1
Image 2
  • A robust glove offering great dexterity and with good resistance to abrasions and tearing
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
39-035
Series
AlphaTec®
Type
39-035
Glove size
9
Liner Material
Cotton
Coating Colour
Green
Length
350 mm
Cuff Style
Gauntlet