




€11.80/ pairexcl. VAT
€14.28incl. VAT
Sold per: 96Min. order: 96
302 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 39-035 |
Series | AlphaTec® |
Type | 39-035 |
Glove size | 10 |
Liner Material | Cotton |
Coating Colour | Green |
Length | 350 mm |
Cuff Style | Gauntlet |