ANSELL

ANSELL Gloves 38-612 AlphaTec Size 9

  • ERIKS:13703872
  • Manufacturer:076490441227
Image 1
Image 2
Image 1
Image 2
  • The glove provides the best resistance to the most aggressive chemicals, without compromising dexterity or comfort.
  • Flexible and excellent dexterity, designed for comfort  with a natural, curved ergonomic shape and soft feel.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
38-612
Series
AlphaTec®
Type
38-612
Glove size
9
Material
Viton, Butyl Polymer
Colour
Black
Coating Colour
Black
Length
300 mm
Cuff Style
Beaded
Latex-free
Yes
Silicone-free
Yes
Antistatic
Yes
Category III
Yes
EN 388:2016
1010X
EN ISO 374-1:2016
BCFLSPT
EN ISO 374-5:2016
Yes
EN 420:2003 + A1:2009
Yes
Approvals
ANSI ABR 3, CE Number, EN ISO 374-5:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN 374:2003, Category III, REACH Compliant
Possible Sensitizer Ingredients
2-Mercaptobenzothiazole disulfide, Dipentamethylene thriuram disulfide, Tetramethylthiuram disulfide