




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | PVA® |
Type | 7 |
Series | PVA® |
Type | 7 |
Type | Chemical protection |
Glove size | 7 |
Material | Butyl |
Colour | Black |
Coating Colour | Black |
Length | 355 mm |
Cuff Style | Rolled beaded |
Latex-free | Yes |
Silicone-free | No |
Antistatic | Yes |
Category III | Yes |
Norm | EN374-3:2003 |
EN 388:2016 | 2010X |
EN ISO 374-1:2016 | ABCIKLNPST |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 374:2003, EN 388:2003, EN 388:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, Category III, REACH Compliant |
Possible Sensitizer Ingredients | 2-Mercaptobenzothiazole disulfide, Dipentamethylene thriuram disulfide, Tetramethylthiuram disulfide |