




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.04 | - |
18+ | €59.42 | 5.75% |
36+ | €52.17 | 17.24% |
72+ | €50.36 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 38-514 |
Series | AlphaTec® |
Type | 38-514 |
Glove size | 11 |
Material | Butyl Polymer |
Colour | Black |
Coating Colour | Black |
Length | 350 mm |
Cuff Style | Beaded |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 1000X |
EN ISO 374-1:2016 | ABCIKMPST |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, CE Number, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, Category III, REACH Compliant |
Possible Sensitizer Ingredients | 2-Mercaptobenzothiazole disulfide, Dipentamethylene thriuram disulfide, Tetramethylthiuram disulfide |