




€4.84/ pairexcl. VAT
€5.86incl. VAT
Sold per: 864Min. order: 864
120 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.97 | - |
12+ | €6.06 | 13.00% |
36+ | €5.72 | 18.00% |
72+ | €5.02 | 28.00% |
144+ | €4.84 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Sol-Vex® |
Type | 37-695 |
Series | Sol-Vex® |
Type | 37-695 |
Type | Chemical protection |
Glove size | 8 |
Material | Nitrile |
Liner Material | Cotton flock |
Colour | Green |
Coating material | Nitrile |
Coating Colour | Green |
Thickness | 0.425 mm |
Length | 380 mm |
Cuff Style | Straight |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4101A |
EN ISO 374-1:2016 | AJKLPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, Food Type: Rubber, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Mercaptobenzothiazole, Zinc Diethyldithiocarbamate |