




€6.06/ pairexcl. VAT
€7.33incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.97 | - |
12+ | €6.06 | 13.00% |
36+ | €5.72 | 18.00% |
72+ | €5.02 | 28.00% |
144+ | €4.84 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Sol-Vex® |
Type | 37-695 |
Series | Sol-Vex® |
Type | 37-695 |
Type | Chemical protection |
Glove size | 7 |
Material | Nitrile |
Liner Material | Cotton flock |
Colour | Green |
Coating material | Nitrile |
Coating Colour | Green |
Thickness | 0.425 mm |
Length | 380 mm |
Cuff Style | Straight |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |