




€4.02/ pairexcl. VAT
€4.86incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
12+ | €4.86 | 13.00% |
72+ | €4.58 | 18.00% |
144+ | €4.02 | 28.00% |
288+ | €3.89 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Sol-Vex® |
Type | 37-676 |
Series | Sol-Vex® |
Type | 37-676 |
Type | Chemical protection |
Glove size | 7 |
Material | Nitrile |
Liner Material | Cotton flock |
Colour | Green |
Coating material | Nitrile |
Coating Colour | Green |
Thickness | 0.38 mm |
Length | 330 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4101X |
EN ISO 374-1:2016 | JKLOPT |
EN ISO 374-5:2016 | VIRUS |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 5, EN 374:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, ISO 18889:2019, ISO 18889:2019, Category II |
Possible Sensitizer Ingredients | Hexahydro-1, 3, 5-triethyl-s-triazine, Zinc Dibutyldithiocarbamate, Zinc 2-mercaptobenzothiazole |